This product requires certification to purchase.

9,000 BTU - Indoor - Wall Mount - Single Zone Mini-Split - R-32

LG

9,000 BTU - Indoor - Wall Mount - Single Zone Mini-Split - R-32

  • Fast #
  • Part #LGKNSAL091A
  • Item #11620206
  • Manufacturer Part #KNSAL091A
3.3 out of 5 Customer Rating
Brand image
LG

9,000 BTU - Indoor - Wall Mount - Single Zone Mini-Split - R-32

  • Fast #
  • Part #LGKNSAL091A
  • Item #11620206
  • Manufacturer Part #KNSAL091A
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 7
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Wall Mount
  • 9,000 BTU
  • R-32 Refrigerant
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Indoor Outdoor:
Indoor
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Refrigerant:
R-454B
Type:
LGKNSAL091A
UPC:
195174085325
Volts:
208/230V