9 MBH Multi-Zone Ceiling Mount Indoor 0.75 Ton Inverter Mini-Split Multi Zone
9 MBH Multi-Zone Ceiling Mount Indoor 0.75 Ton Inverter Mini-Split Multi Zone
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Inverter variable speed compressor
- Drain pump
- Control lock function
- Auto operation (artificial intelligence)
- Auto restart operation
- 2 thermistor control
- Includes wired remote
- Volts: 208/230V
- Required Accessories: 18K outdoor unit: LMU187HV; 24K outdoor unit: LMU247HV; 36K outdoor unit: LMU369HV
Specifications
- A2L Compatible:
- No
- AMP:
- 0.25
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 9000 Btu/h
- CFM:
- 300 ft3/min
- Decibel Rating (dB):
- 32 dB
- Depth:
- 22-5/8 in
- Energy Star Compliant:
- No
- Height:
- 7-15/32 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 22-3/5 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Max CFM:
- 300 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.75 Ton
- UPC:
- 048231361897
- Volts:
- 208/230V
- Width:
- 35-9/16 in