9.0 CU FT GAS DRYER WITH TURBOSTEAM AI SENSOR DRY FULL TOUCH LCD SCREEN BRUSHED PLATINUM STEEL
9.0 CU FT GAS DRYER WITH TURBOSTEAM AI SENSOR DRY FULL TOUCH LCD SCREEN BRUSHED PLATINUM STEEL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Beyond optimal drying for favorite clothing using AI Sensor Dry™, this dryer can refresh garments and ease wrinkles in just minutes with TurboSteam® technology-saving time when there’s no time to wash. Instead of the guesswork of trying to choose the right cycle, built-in intelligence detects fabric texture and automatically selects the perfect settings. Mega Capacity-LG's largest-plus minimalist design and intuitive 7" LCD touchscreen provide an instant upgrade for any space.
- Dryer has a total capacity of 9 cu. ft.
- Choose from 15 cycle options and 5 temperature settings
- Features a 7" LCD touchscreen that simplifies laundry and places total control at your fingertips
- Dryer is Energy Star Certified
- When space is tight, the reversible door can go from right swing to left to fit almost any space
- Covered under 1 year limited parts and labor and 3 year drum manufacturer warranties
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 9
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 31-1/2
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 40-4/5
- Interior Light:
- Yes
- Number of Cycles:
- 15
- Number of Settings:
- 5
- Power Source:
- Gas
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Compatibility:
- SmartThinQ
- Smart Home Enabled:
- Yes
- Type:
- LGDLGX9901S
- UPC:
- 195174071427
- Vent Type:
- 3-Way Vent
- Volts:
- 120V
- Weight:
- 145
- Width:
- 27
- Wireless Communication:
- Wi-Fi