9k Btu/h - Indoor Single-Zone Standard Efficiency Wall Mounted - R-410A
9k Btu/h - Indoor Single-Zone Standard Efficiency Wall Mounted - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 24-hour on/off timer
- 2-way (up / down) auto swing
- Auto changeover
- Auto restart
- Jet cool/Jet heat
- Condensate sensor connection
- Energy saving
- Self-cleaning indoor coil
- Sleep mode
Documents
Specifications
- Application:
- Light Commercial, Residential
- Auto Switching Heat:
- Yes
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 10900 Btu/h
- CFM:
- 459 ft3/min
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 42 dB
- Depth:
- 7-7/16 in
- EER:
- 10.98
- Energy Star Compliant:
- No
- HSPF:
- 9.0
- Height:
- 12-1/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Phase:
- Single Phase
- Proposition 65:
- CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
- Refrigerant:
- R-410A
- SEER:
- 17.0
- Suction Line (OD):
- 3/8 in
- UPC:
- 195174013939
- Volts:
- 208/230V
- Watts:
- 0.95 kW
- Weight:
- 19.2 lb
- Width:
- 32-15/16 in
- Zones:
- 1