9k Btu/h - Outdoor Wall Mounted Heat Pump - Single-Zone
9k Btu/h - Outdoor Wall Mounted Heat Pump - Single-Zone
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 15, 11.4, 11, 0.4
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 9000
- BTU Cooling Rating:
- 10330 Btu/h
- BTU Heat Rating:
- 12520 Btu/h
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 50 dB
- Depth:
- 9-1/16
- EER:
- 12.3
- Energy Star Compliant:
- No
- HSPF:
- 10.0
- Height:
- 19-1/2
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4
- MBH:
- 9
- Max CFM:
- 953
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 20.0
- Suction Line (OD):
- 3/8
- UPC:
- 048231390637
- Volts:
- 115V
- Weight:
- 67
- Width:
- 28-1/4
- Zones:
- 1