This product requires certification to purchase.

9k Btu/h - Wall Mount - Single-Zone Mini-Split - 208/230V

LG

9k Btu/h - Wall Mount - Single-Zone Mini-Split - 208/230V

  • Fast #
  • Part #LGLSU090HSV5
  • Item #7660249
  • Manufacturer Part #LSU090HSV5
4.1 out of 5 Customer Rating
Brand image
LG

9k Btu/h - Wall Mount - Single-Zone Mini-Split - 208/230V

  • Fast #
  • Part #LGLSU090HSV5
  • Item #7660249
  • Manufacturer Part #LSU090HSV5
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green

Documents


Specifications

AMP:
15, 10, 7.4, 7, 0.4
Application:
Residential
Auto Switching Heat:
Yes
BTU:
9000
BTU Cooling Rating:
12625 Btu/h
BTU Heat Rating:
17061 Btu/h
Compressor Type:
Inverter
Decibel Rating (dB):
45 dB
Depth:
11-5/16
EER:
14.52
Energy Star Compliant:
Yes
HSPF:
11.3
Height:
21-1/2
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4
MBH:
9
Max CFM:
1165
Max Fuse Size:
15
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
23.5
Suction Line (OD):
3/8
UPC:
048231385695
Volts:
208/230V
Weight:
75
Width:
30-5/16
Zones:
1