This product requires certification to purchase.

9k Btu/H - Wall Mounted Inverter Heat Pump - Single-Zone

LG

9k Btu/H - Wall Mounted Inverter Heat Pump - Single-Zone

  • Fast #
  • Part #LGLSU090HFV3
  • Item #9517570
  • Manufacturer Part #LSU090HFV3
4.1 out of 5 Customer Rating
Brand image
LG

9k Btu/H - Wall Mounted Inverter Heat Pump - Single-Zone

  • Fast #
  • Part #LGLSU090HFV3
  • Item #9517570
  • Manufacturer Part #LSU090HFV3
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 24-hour on/off timer
  • 2-way (up / down) auto swing
  • Auto changeover
  • Auto restart
  • Jet cool/Jet heat
  • Condensate sensor connection
  • Energy saving
  • Self-cleaning indoor coil
  • Sleep mode
  • Requires Certification

Documents


Specifications

AMP:
15, 7.4
Application:
Light Commercial, Residential
Auto Switching Heat:
Yes
BTU:
9000
BTU Cooling Rating:
9000 Btu/h
BTU Heat Rating:
10900 Btu/h
CFM:
953
Compressor Type:
Rotary
Decibel Rating (dB):
50 dB
Depth:
9-1/16
EER:
10.98
Energy Star Compliant:
No
HSPF:
9.0
Height:
19-1/2
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4
MBH:
9
Phase:
Single Phase
Proposition 65:
CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
Refrigerant:
R-410A
SEER:
17.0
Suction Line (OD):
3/8
UPC:
195174013946
Volts:
208/230V
Watts:
0.95
Weight:
55.3
Width:
28-11/48
Zones:
1