9k BTU - Wall-Mounted - Outdoor Single-Zone Heat Pump - R-32 - 208/230V
9k BTU - Wall-Mounted - Outdoor Single-Zone Heat Pump - R-32 - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 9000
- HVAC System Type:
- Heat Pump
- Indoor Outdoor:
- Outdoor
- Refrigerant:
- R-32
- UPC:
- 195174085622
- Volts:
- 208/230V