This product requires certification to purchase.

9k BTU - Wall-Mounted - Outdoor Single-Zone Heat Pump - Standard Efficiency - R-32 - 115/120V

LG

9k BTU - Wall-Mounted - Outdoor Single-Zone Heat Pump - Standard Efficiency - R-32 - 115/120V

  • Fast #
  • Part #LGKUSAC091B
  • Item #11620270
  • Manufacturer Part #KUSAC091B
4.4 out of 5 Customer Rating
Brand image
LG

9k BTU - Wall-Mounted - Outdoor Single-Zone Heat Pump - Standard Efficiency - R-32 - 115/120V

  • Fast #
  • Part #LGKUSAC091B
  • Item #11620270
  • Manufacturer Part #KUSAC091B
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU Cooling Rating:
9000
HVAC System Type:
Heat Pump
Indoor Outdoor:
Outdoor
Refrigerant:
R-32
UPC:
195174085882
Volts:
115/120V