2 cf 1650W Over-the-Range Microwave Oven in Stainless Steel
Allia 2 cf 1650W Over-the-Range Microwave Oven in Stainless Steel
Product Details
Product Details
- WideView? Traditional
- Auto / Time / Rapid Defrost
- Glass Touch (SmoothTouch?)
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 14
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- CFM:
- 400
- Capacity:
- 2 cu ft
- Collection:
- Allia
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- SmoothTouch
- Depth:
- 15-13/16
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Charcoal
- Height:
- 16-7/16
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Microwave Type:
- Over the Range
- Number of Settings:
- 8
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 048231318990
- Volts:
- 60/120V
- Watts:
- 1650
- Width:
- 29-7/8