12 MBH Single-Zone Wall Mount Indoor 1 Ton Mini-Split Air Conditioner
Art Cool™ 12 MBH Single-Zone Wall Mount Indoor 1 Ton Mini-Split Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Inverter variable speed compressor
- Chaos 4 way auto swing
- Self cleaning indoor coil
- Auto changeover
- Jet cool/Jet heat
- Sleep mode
- Dehumidifying mode
- Auto restart
- 24 hour timer
-
Green
Specifications
- A2L Compatible:
- No
- Auto Switching Heat:
- No
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 13600 Btu/h
- CFM:
- 512 ft3/min
- Collection:
- Art Cool™
- Decibel Rating (dB):
- 39 dB
- Depth:
- 9-1/4 in
- EER:
- 14.1
- Energy Star Compliant:
- Yes
- Height:
- 11-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Max CFM:
- 512 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 26.0
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1 Ton
- UPC:
- 048231366236
- Volts:
- 208/230V
- Weight:
- 26 lb
- Width:
- 34-3/8 in
- Zones:
- 1