18 MBH Multi-Zone Wall Mount Indoor 1.5 Ton Inverter Mini-Split Multi Zone
Art Cool™ 18 MBH Multi-Zone Wall Mount Indoor 1.5 Ton Inverter Mini-Split Multi Zone
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Changeable front color panel option
- Inverter variable speed compressor
- Chaos swing
- Jet cool
- Plasma air purifying system
- Self-cleaning indoor coil
- Auto operation
- Auto restart operation
- 24-hour on/off timer
Specifications
- AMP:
- 0.3
- BTU:
- 18000
- BTU Heat Rating:
- 18000 Btu/h
- CFM:
- 445 ft3/min
- Collection:
- Art Cool™
- Decibel Rating (dB):
- 37 dB
- Depth:
- 9-5/8 in
- Energy Star Compliant:
- No
- Height:
- 12-13/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 7-9/10 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Max CFM:
- 572 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1/2 in
- UPC:
- 048231362597
- Volts:
- 208/230V
- Width:
- 40-9/16 in