22 MBH Single-Zone Wall Mount Indoor 2 Ton Mini-Split Heat Pump
Art Cool™ 22 MBH Single-Zone Wall Mount Indoor 2 Ton Mini-Split Heat Pump
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Inverter variable speed compressor
- Chaos 4 way auto swing
- Self cleaning indoor coil
- Auto changeover
- Jet cool/Jet heat
- Sleep mode
- Dehumidifying mode
- Auto restart
- 24 hour timer
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 7.9
- Auto Switching Heat:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 22000 Btu/h
- BTU Heat Rating:
- 27600 Btu/h
- CFM:
- 600
- Collection:
- Art Cool™
- Decibel Rating (dB):
- 45 dB
- Depth:
- 9-5/8
- EER:
- 10.8
- Height:
- 12-3/4
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8
- MBH:
- 22
- Max CFM:
- 777
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 20.0
- Suction Line (OD):
- 5/8
- Tonnage:
- 2 Ton
- UPC:
- 048231366434
- Volts:
- 208/230V
- Weight:
- 37.5
- Width:
- 40-1/2
- Zones:
- 1