This product requires certification to purchase.

24 MBH R-410A 14 SEER Ceiling Mount Indoor 2 Ton Mini-Split Heat Pump

LG

Art Cool™ 24 MBH R-410A 14 SEER Ceiling Mount Indoor 2 Ton Mini-Split Heat Pump

  • Fast #
  • Part #LGLCN246HV
  • Item #3982392
  • Manufacturer Part #LCN246HV
3.3 out of 5 Customer Rating
Brand image
LG

Art Cool™ 24 MBH R-410A 14 SEER Ceiling Mount Indoor 2 Ton Mini-Split Heat Pump

  • Fast #
  • Part #LGLCN246HV
  • Item #3982392
  • Manufacturer Part #LCN246HV
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Inverter (variable speed compressor)
  • Internal condensate pump included
  • Swirl wind
  • Four-way cooling
  • Jet cool
  • Dehumidifying mode
  • Fan mode
  • Independent vane control
  • Evaporator frost control
  • Requires Certification

Specifications

Auto Switching Heat:
No
BTU Cooling Rating:
24000 Btu/h
BTU Heat Rating:
25000 Btu/h
CFM:
636 ft3/min
Collection:
Art Cool™
Decibel Rating (dB):
39 dB
Depth:
33 in
EER:
9.8
Energy Star Compliant:
No
HSPF:
7.7
Height:
8 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Length:
8-3/100 in
Liquid Line (OD):
3/8 in
MBH:
24
Max CFM:
636 cfm
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
14.0
Suction Line (OD):
5/8 in
UPC:
048231363655
Volts:
208/230V
Weight:
46.3 lb
Width:
33 in
Zones:
1