24 MBH R-410A 14 SEER Wall Mount Outdoor 2 Ton Mini-Split Heat Pump
Art Cool™ 24 MBH R-410A 14 SEER Wall Mount Outdoor 2 Ton Mini-Split Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Inverter (variable speed compressor)
- Internal condensate pump included
- Swirl wind
- Four-way cooling
- Jet cool
- Dehumidifying mode
- Fan mode
- Independent vane control
- Evaporator frost control
Specifications
- AMP:
- 17.6, 25
- Auto Switching Heat:
- Yes
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 25000 Btu/h
- Collection:
- Art Cool™
- Decibel Rating (dB):
- 55 dB
- Depth:
- 12-19/32 in
- EER:
- 9.8
- Energy Star Compliant:
- No
- HSPF:
- 7.7
- Height:
- 31-13/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 12-59/100 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 636 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 14.0
- Suction Line (OD):
- 5/8 in
- UPC:
- 048231363679
- Volts:
- 208/230V
- Weight:
- 132.3 lb
- Width:
- 34-1/4 in
- Zones:
- 1