This product requires certification to purchase.

24 MBH Single-Zone Wall Mount Outdoor 2 Ton Mini-Split Heat Pump

This product has been replaced by

LG Electronics Wall Mount Outdoor 2 Tons Mini-Split Single-Zone
LG 24 MBH Wall Mount Outdoor 2 Tons Mini-Split Single-Zone
Manufacturer Part #LSU240HSV3
LG

Art Cool™ 24 MBH Single-Zone Wall Mount Outdoor 2 Ton Mini-Split Heat Pump

  • Fast #
  • Part #LGLSU240HSV2
  • Item #4408625
  • Manufacturer Part #LSU240HSV2
5 out of 5 Customer Rating
Brand image

This product has been replaced by

LG Electronics Wall Mount Outdoor 2 Tons Mini-Split Single-Zone
LG 24 MBH Wall Mount Outdoor 2 Tons Mini-Split Single-Zone
Manufacturer Part #LSU240HSV3
LG

Art Cool™ 24 MBH Single-Zone Wall Mount Outdoor 2 Ton Mini-Split Heat Pump

  • Fast #
  • Part #LGLSU240HSV2
  • Item #4408625
  • Manufacturer Part #LSU240HSV2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Inverter variable speed compressor
  • R-410A refrigerant
  • Has sufficient refrigerant for 25' lineset
  • Gold Fin™ anti-corrosion coating on coil
  • World class sound level
  • Brushless digitally controlled (BLDC) fan motor
  • Easy removable front panel for servicing
  • Requires Certification
  • Green


Specifications

AMP:
7.9, 10.7
Auto Switching Heat:
No
BTU:
24000
BTU Cooling Rating:
22000 Btu/h
BTU Heat Rating:
27600 Btu/h
CFM:
700 ft3/min
Collection:
Art Cool™
Decibel Rating (dB):
54 dB
Depth:
12-5/8 in
EER:
12.5
Energy Star Compliant:
Yes
Height:
31-1/2 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
3/8 in
MBH:
24
Max CFM:
2119 cfm
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
18.9
Suction Line (OD):
5/8 in
UPC:
048231366366
Volts:
208/230V
Weight:
63.4 lb
Width:
34-5/16 in
Zones:
1