36 MBH R-410A 17.5 SEER Wall Mount Outdoor 3 Ton Mini-Split Heat Pump
Art Cool™ 36 MBH R-410A 17.5 SEER Wall Mount Outdoor 3 Ton Mini-Split Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Defrost/De-ice
- Restart delay (3 min)
- Self diagnostics
- Soft start
- Auto operation
- Auto restart
- Low ambient operation
- 14 - 18 SEER depending on matchup
- Volts: 208/230V
-
Green
Specifications
- AMP:
- 17.2, 17.4, 18.2, 18.8
- Auto Switching Heat:
- Yes
- BTU:
- 36000
- BTU Cooling Rating:
- 32650 Btu/h
- BTU Heat Rating:
- 36200 Btu/h
- Collection:
- Art Cool™
- Decibel Rating (dB):
- 52 dB
- Depth:
- 12-19/32 in
- EER:
- 8.65
- Energy Star Compliant:
- Yes
- HSPF:
- 9.05
- Height:
- 31-13/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 12-3/5 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 36
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 17.5
- Suction Line (OD):
- 3/8 in
- UPC:
- 048231363402
- Volts:
- 208/230V
- Weight:
- 143.3 lb
- Width:
- 34-1/4 in
- Zones:
- 4