This product requires certification to purchase.

41 MBH R-410A 14 SEER Wall Mount Outdoor 3.5 Ton Mini-Split Heat Pump

LG

Art Cool™ 41 MBH R-410A 14 SEER Wall Mount Outdoor 3.5 Ton Mini-Split Heat Pump

  • Fast #
  • Part #LGLUU426HV
  • Item #3982402
  • Manufacturer Part #LUU426HV
4.5 out of 5 Customer Rating
Brand image
LG

Art Cool™ 41 MBH R-410A 14 SEER Wall Mount Outdoor 3.5 Ton Mini-Split Heat Pump

  • Fast #
  • Part #LGLUU426HV
  • Item #3982402
  • Manufacturer Part #LUU426HV
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Inverter (variable speed compressor)
  • Internal condensate pump included
  • Swirl wind
  • Four-way cooling
  • Jet cool
  • Dehumidifying mode
  • Fan mode
  • Independent vane control
  • Evaporator frost control
  • Requires Certification

Specifications

AMP:
22.3, 40
Auto Switching Heat:
Yes
BTU Cooling Rating:
41000 Btu/h
BTU Heat Rating:
41000 Btu/h
Collection:
Art Cool™
Decibel Rating (dB):
58 dB
Depth:
13
EER:
8.9
Energy Star Compliant:
No
HSPF:
7.7
Height:
54-11/32
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Length:
12-97/100
Liquid Line (OD):
3/8
MBH:
41
Max CFM:
1200
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
14.0
Suction Line (OD):
5/8
UPC:
048231363686
Volts:
208/230V
Weight:
227.1
Width:
37-13/32
Zones:
1