This product requires certification to purchase.

9 MBH Multi-Zone Wall Mount Indoor 0.75 Ton Inverter Mini-Split Multi Zone

LG

Art Cool™ 9 MBH Multi-Zone Wall Mount Indoor 0.75 Ton Inverter Mini-Split Multi Zone

  • Fast #
  • Part #LGLMAN096HVT
  • Item #3978325
  • Manufacturer Part #LMAN096HVT
4.4 out of 5 Customer Rating
Brand image
LG

Art Cool™ 9 MBH Multi-Zone Wall Mount Indoor 0.75 Ton Inverter Mini-Split Multi Zone

  • Fast #
  • Part #LGLMAN096HVT
  • Item #3978325
  • Manufacturer Part #LMAN096HVT
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Changeable front color panel option
  • Inverter variable speed compressor
  • Chaos swing
  • Jet cool
  • Plasma air purifying system
  • Self-cleaning indoor coil
  • Auto operation
  • Auto restart operation
  • 24-hour on/off timer
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
0.2
BTU:
9000
BTU Heat Rating:
9000 Btu/h
CFM:
282
Collection:
Art Cool™
Decibel Rating (dB):
33 dB
Depth:
8-1/16
Energy Star Compliant:
No
Height:
11-3/8
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Length:
6-1/2
Liquid Line (OD):
1/4
MBH:
9
Max CFM:
247
Phase:
Single Phase
Refrigerant:
R-410A
Suction Line (OD):
3/8
Tonnage:
0.75 Ton
UPC:
048231362573
Volts:
208/230V
Width:
35-1/4