This product requires certification to purchase.

9 MBH Multi-Zone Wall Mount Indoor 3.5 Ton Inverter Mini-Split Multi Zone

LG

Art Cool™ 9 MBH Multi-Zone Wall Mount Indoor 3.5 Ton Inverter Mini-Split Multi Zone

  • Fast #
  • Part #LGLMN097HVT
  • Item #4666181
  • Manufacturer Part #LMN097HVT
5 out of 5 Customer Rating
Brand image
LG

Art Cool™ 9 MBH Multi-Zone Wall Mount Indoor 3.5 Ton Inverter Mini-Split Multi Zone

  • Fast #
  • Part #LGLMN097HVT
  • Item #4666181
  • Manufacturer Part #LMN097HVT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
0.2
BTU Cooling Rating:
9000 Btu/h
BTU Heat Rating:
10400 Btu/h
CFM:
247
Collection:
Art Cool™
Decibel Rating (dB):
33 dB
Depth:
8-1/16
Energy Star Compliant:
No
Height:
11-3/8
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4
MBH:
9
Max CFM:
247
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
17.5
Suction Line (OD):
3/8
UPC:
048231367011
Volts:
208/230V
Width:
35-1/4