This product requires certification to purchase.

Capacity Replacement Refrigerator Water Filter for LFXS30766 Refrigerator

LG

Capacity Replacement Refrigerator Water Filter for LFXS30766 Refrigerator

  • Fast #
  • Part #LGLT700P
  • Item #4888399
  • Manufacturer Part #LT700P
4.6 out of 5 Customer Rating
Brand image
LG

Capacity Replacement Refrigerator Water Filter for LFXS30766 Refrigerator

  • Fast #
  • Part #LGLT700P
  • Item #4888399
  • Manufacturer Part #LT700P
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
LFXS30766 Refrigerator
Installation Type:
Horizontal Mount
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
048231783705
Weight:
0.6 lb