27 in. 5.0 cu. ft. Front Load Washer in Black
27 in. 5.0 cu. ft. Front Load Washer in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 5.0 cu. ft. Mega Capacity
- LCD Display and Dial-A Cycle™ Knob with Touch Buttons
- EzDispense™ Automatic Dispenser
- TurboWash™ 360° Technology
- AI Fabric & Soil Level Sensors & Smart Pairing™
- LG ThinQ® Technology with ThinQ Care
- AAFA Certified with Allergiene™ Cycle
- Cold Wash™ Technology
- Neve Rust™ Stainless Steel Drum
- Direct Drive Motor 10-Year Limited Warranty
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Capacity:
- 5 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touchpad
- Depth:
- 33-1/4
- Energy Star Compliant:
- Yes
- Height:
- 39
- Number of Cycles:
- 25
- Power Source:
- Electric
- Smart Home Enabled:
- Yes
- Type:
- LGWM6700HB
- UL Listed:
- Yes
- UPC:
- 195174037058
- Volts:
- 120V
- Weight:
- 203
- Width:
- 27
- Wireless Communication:
- Wi-Fi