This product requires certification to purchase.

27 in. 4.0 cu. ft. Top Load Washer in White

LG

27 in. 4.0 cu. ft. Top Load Washer in White

  • Fast #
  • Part #LGWT6105CW
  • Item #10099858
  • Manufacturer Part #WT6105CW
4.5 out of 5 Customer Rating
Brand image
LG

27 in. 4.0 cu. ft. Top Load Washer in White

  • Fast #
  • Part #LGWT6105CW
  • Item #10099858
  • Manufacturer Part #WT6105CW
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abington, PA
    Pick Up  Not Available
    Not available in PA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in PA

Product Details

Product Details

  • 4.1 cu. ft. Large Capacity
  • 4-Way Agitator
  • Slam Proof® Glass Lid
  • Deep Fill Option
  • Intelligent Electronic Controls with Dual LED Display
  • Dial-A-Cycle® Control Knob
  • NeveRust® Stainless Steel Drum
  • True Balance® Anti-Vibration System
  • Smart Diagnosis
  • Direct Drive Motor with 10-Year Limited Warranty
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
AMP:
10
CEC Compliant:
For Sale in CA
Capacity:
4.0 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
28-3/8
Energy Star Compliant:
No
Height:
44-1/2
Number of Settings:
8
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Enabled:
No
Type:
LGWT6105CW
UL Listed:
No
UPC:
195174035269
Width:
27