CKTP BLAC CRMC 30 ELEC 4 BRNR FRML
CKTP BLAC CRMC 30 ELEC 4 BRNR FRML
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sync the cooktop and a smart LG hood or over-the-range microwave to auto-activate the fan and light when the cooktop is in use
- Uniquely designed induction cooktops offer exceptional power, precision, and responsiveness for fast cooking
- Induction uses electromagnetic energy to heat only your induction-compatible cookware, and not the cooktop itself, so fire hazards and risk of burns are reduced for a safer experience
- Covered under a 1 year limited parts and labor manufacturer warranty
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 29.6
- Burner Type:
- Induction
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touchpad
- Depth:
- 21-1/16
- Energy Star Compliant:
- Yes
- Height:
- 3-11/16
- Material:
- Ceramic Glass
- Number of Burners:
- 4
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Type:
- LGCBIH3013BE
- UPC:
- 048231347570
- Volts:
- 208/240V
- Width:
- 30-11/16