20.8 cu. ft. French Door Refrigerator in Stainless Steel
Counter-Depth MAX™ 20.8 cu. ft. French Door Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Get more space for groceries in a great feature-packed refrigerator. Nothing beats the convenience of having more food when you need it, and with a generous 21 cu. ft. of space, you'll have room and room to grow.
- The 2 crisper drawers gives you easy access to your fruits, vegetables and beverages. This refrigerator also features a full-width Glide N' Serve® drawer, making the it easy to find some space for all that food you want to keep fresh.
- Our factory installed icemaker automatically makes ice cubes, so that you always have ice on hand for when you are entertaining at home.
- Now you can have all of the things you love about stainless, without the need for special cleaners or constant attention. LG’s Smudge Resistant finish easily wipes clean with a soft, dry cloth for a distinctive kitchen that handles your everyday.
- From making extra ice for tonight’s dinner party to getting smartphone notifications when the door is left open, use the ThinQ® app to control key features and get important notifications anywhere, anytime. It even works with the Google Assistant or Amazon Alexa, so you can operate smart features with your voice.
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 20.8 cu ft
- Collection:
- Counter-Depth MAX™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 31-1/4
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6.6 cu ft
- Height:
- 69-15/16
- Installation Type:
- Built-in, Counter Depth
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Refrigerator Type:
- French Door
- Type:
- LGLF21G6200S
- UPC:
- 195174069943
- Width:
- 32-3/4