This product requires certification to purchase.

30 MBH Floor Mount and Wall Mount Outdoor 2.5 Ton Mini-Split Multi-Zone

LG

Multi F LGRED Heat 30 MBH Floor Mount and Wall Mount Outdoor 2.5 Ton Mini-Split Multi-Zone

  • Fast #
  • Part #LGLMU300HHV
  • Item #7541592
  • Manufacturer Part #LMU300HHV
4 out of 5 Customer Rating
Brand image
LG

Multi F LGRED Heat 30 MBH Floor Mount and Wall Mount Outdoor 2.5 Ton Mini-Split Multi-Zone

  • Fast #
  • Part #LGLMU300HHV
  • Item #7541592
  • Manufacturer Part #LMU300HHV
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Frequency: 60 Hz
  • Parts warranty: 5 years
  • Recommended breaker size: 25 amps
  • Requires Certification
  • Green


Specifications

AMP:
0.73, 13, 16.13, 19.4, 30
BTU:
28400
BTU Cooling Rating:
28400 Btu/h
BTU Heat Rating:
28600 Btu/h
Collection:
Multi F LGRED Heat
Compressor Stages:
Single Stage
Decibel Rating (dB):
55 dB
Depth:
13 in
EER:
12.5
Energy Star Compliant:
Yes
Height:
32-27/32 in
Indoor Outdoor:
Outdoor
Installation Type:
Floor Mount, Wall Mount
Length:
246-1/10 ft
Liquid Line (OD):
1/4 in
MBH:
28.4
Max CFM:
2295 cfm
Max Fuse Size:
25
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
20.0
Suction Line (OD):
3/8 in
UPC:
482313818952
Volts:
208/230V
Watts:
2330 W
Weight:
152.1 lb
Width:
37-13/32 in
Zones:
4