29 in. 9 cu. ft. Gas Dryer in Graphite Steel
Signature 29 in. 9 cu. ft. Gas Dryer in Graphite Steel
Product Details
Product Details
- Speed Dry
- Wrinkle Care
- Sensor Dry
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 20000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 9 cu ft
- Collection:
- Signature
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite Steel
- Control Type:
- Electronic
- Depth:
- 33-3/8
- Energy Star Compliant:
- Yes
- Height:
- 40-7/8
- Interior Light:
- Yes
- Number of Settings:
- 5
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- UPC:
- 048231015387
- Vent Type:
- 3-Way Vent
- Volts:
- 120V
- Width:
- 29