This product requires certification to purchase.

Gas Freestanding Range in Black/Stainless Steel

LG

Gas Freestanding Range in Black/Stainless Steel

  • Fast #
  • Part #LGLSGL5830S
  • Item #10273113
  • Manufacturer Part #LSGL5830S
3.3 out of 5 Customer Rating
Brand image
LG

Gas Freestanding Range in Black/Stainless Steel

  • Fast #
  • Part #LGLSGL5830S
  • Item #10273113
  • Manufacturer Part #LSGL5830S
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Four electric radiant elements for all your cooking needs
  • Bring liquids to a boil quickly with the powerful Superboil™ 17000 Btu burner
  • Continuous cast iron grates provide even heating and stability for your cookware
  • Speed clean your oven with our 10 min EasyClean® cycle
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
Automatic Shut-Off:
Yes
BTU:
43100
Burner Type:
Sealed
Capacity:
6.3 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Black, Stainless Steel
Control Type:
Knob
Depth:
29-11/50
Fuel Type:
Natural Gas
Height:
37-1/4
Installation Type:
Freestanding
Interior Light:
Yes
Light Bulb Type:
LED
Number of Burners:
4
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Self Clean:
Yes
Smart Home Enabled:
No
Type:
LGLSGL5830S
UPC:
048231346252
Volts:
120V
Weight:
167
Width:
29-22/25