This product requires certification to purchase.

7000 BTU 230V 2.5kW Terminal Air Conditioner

LG

Gold Fin™ 7000 BTU 230V 2.5kW Terminal Air Conditioner

  • Fast #
  • Part #LGLP073HD2B
  • Item #4408602
  • Manufacturer Part #LP073HD2B
3.1 out of 5 Customer Rating
Brand image
LG

Gold Fin™ 7000 BTU 230V 2.5kW Terminal Air Conditioner

  • Fast #
  • Part #LGLP073HD2B
  • Item #4408602
  • Manufacturer Part #LP073HD2B
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Gold Fin™ anti-corrosion treatment
  • Cooling and heating mode
  • Fan mode
  • Energy saver mode
  • Auto restart
  • Digital temperature control
  • Front desk control connection
  • Dip switch settings
  • Evaporator frost control
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
20
BTU Cooling Rating:
7000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
Gold Fin™
Depth:
21 in
EER:
13.3
Energy Star Compliant:
No
Height:
16 in
Max CFM:
270 cfm
Refrigerant:
R-410A
UPC:
048231366496
Volts:
230V
Width:
42 in