35-7/8 in. 27 cu. ft. Side-By-Side Refrigerator in Black Stainless Steel
InstaView™ Door-in-Door® 35-7/8 in. 27 cu. ft. Side-By-Side Refrigerator in Black Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ultra-large capacity, 27 cu. ft.
- Edge-to-Edge InstaView® design
- Flat panel door design with pocket handles
- Dual ice maker with Craft Ice™
- Uvnano™ smooth touch dispenser
- CoolGuard™ interior panel
- Interior LED lighting
- Interior display controls
- Door cooling+
- Linear Cooling™
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 27 cu ft
- Collection:
- InstaView™ Door-in-Door®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Digital
- Depth:
- 51 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 9.6 cu ft
- Handle Material:
- Stainless Steel
- Handle Type:
- Height:
- 70-1/2 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerant:
- R-134A
- Refrigerator Capacity (Cu Ft):
- 17.5 cu ft
- Refrigerator Type:
- Side-By-Side
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 195174007624
- Weight:
- 295.6 lb
- Width:
- 35-7/8 in