This product requires certification to purchase.

1.7 cu. ft. 950 W Hidden Over-the-Range Microwave in Stainless Steel

This product has been replaced by

1.7 cu.ft. 950W MWO 1650W Convection Bottom Control Sensor Air Fry ThinQ PrintProof Stainless Steel
LG CCY OTR CONV MWAVE 30 BLAC/SS 2 1700W
Manufacturer Part #MHEC1737F
LG

Kiara 1.7 cu. ft. 950 W Hidden Over-the-Range Microwave in Stainless Steel

  • Fast #
  • Part #LGLMVH1711ST
  • Item #5111805
  • Manufacturer Part #LMVH1711ST
3.8 out of 5 Customer Rating
Brand image

This product has been replaced by

1.7 cu.ft. 950W MWO 1650W Convection Bottom Control Sensor Air Fry ThinQ PrintProof Stainless Steel
LG CCY OTR CONV MWAVE 30 BLAC/SS 2 1700W
Manufacturer Part #MHEC1737F
LG

Kiara 1.7 cu. ft. 950 W Hidden Over-the-Range Microwave in Stainless Steel

  • Fast #
  • Part #LGLMVH1711ST
  • Item #5111805
  • Manufacturer Part #LMVH1711ST
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • WideView? Traditional
  • Auto / Time / Rapid Defrost
  • Glass Touch (SmoothTouch?)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CFM:
300 ft3/min
Capacity:
1.7 cu ft
Collection:
Kiara
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
SmoothTouch
Depth:
15-3/8 in
Energy Star Compliant:
No
Filter Type:
Charcoal
Height:
16-7/16 in
Hood Vent Type:
Hidden
Interior Light:
Yes
Material:
Stainless Steel
Microwave Type:
Over the Range
Number of Settings:
6
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Enabled:
No
UL Listed:
No
UPC:
048231317498
Volts:
60/120V
Watts:
950 W
Width:
29-15/16 in