This product requires certification to purchase.

LDRY STACK KIT

LG

LDRY STACK KIT

  • Fast #
  • Part #LGKSTK4
  • Item #10075638
  • Manufacturer Part #KSTK4
3.5 out of 5 Customer Rating
Brand image
LG

LDRY STACK KIT

  • Fast #
  • Part #LGKSTK4
  • Item #10075638
  • Manufacturer Part #KSTK4
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Supports the stacking of LG 27" wide front load dryers on top of its matching washer model.
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
28-2/5
Product Type:
Stacking Kit
Type:
LGKSTK4
UPC:
048231013000
Width:
27