LG STUDIO 24 INCH BUILT-IN DISHWASHER WITH STEAM WASH TRUESTEAM TECHNOLOGY QUADWASH PRINTPROOF FINISH IN PRINTPROOF STAINLESS STEEL
LG STUDIO 24 INCH BUILT-IN DISHWASHER WITH STEAM WASH TRUESTEAM TECHNOLOGY QUADWASH PRINTPROOF FINISH IN PRINTPROOF STAINLESS STEEL
Product Details
Product Details
- 1-hour wash & dry cycle
- QuadWash® pro
- Dynamic heat dry®
- True Steam®
- Height adjustable 3rd rack
- ThinQ® technology with ThinQ care
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Decibel Rating (dB):
- 40 dB
- Depth:
- 24-5/8
- Energy Star Compliant:
- Yes
- Height:
- 33-5/8
- Interior Light:
- Yes
- Number of Cycles:
- 10
- Number of Settings:
- 15
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- Yes
- UPC:
- 195174054734
- Volts:
- 120V
- Width:
- 23-3/4
- Wireless Communication:
- Wi-Fi