LG Studio 30 in. Combination Wall Oven in Essence White
LG Studio 30 in. Combination Wall Oven in Essence White
Product Details
Product Details
- LG TurboCook™ speed oven gives you the speed of a microwave without sacrificing results. Save time and skip the preheat with instant-on Infrared Heating™ that heats lightening-fast and delivers oven-quality results every time.
- Bake with the greatest of ease with LG’s True Convection oven. Our convection technology evenly distributes continual precise heat so food is delicious on the inside, and crisp on the outside.
- A few simple touches guide you thru menu selection with full-color images for easy recognition. Activate more than 40 auto-cook recipes from Banana Bread to London Broil with the impressive LCD display. The look is sleek and contemporary - and it's even easy to clean.
- Convection baking provides even heat distribution for improved browning and crisping
- Enjoy the convenience of self-cleaning
- Oven includes baking element, air fry, humidity control, broil element, sabbath mode, steam cooking, warm function, and auto shut off
- Covered under a 2 year limited parts and labor manufacturer warranty
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Capacity:
- 1.7cu ft;4.7 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- Essence White
- Control Type:
- Touchpad
- Depth:
- 24-47/100
- Door Style:
- Square
- Energy Star Compliant:
- No
- Height:
- 43-13/16
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Self Clean:
- Yes
- Smart Home Enabled:
- Yes
- Type:
- LGWCES6428N
- UPC:
- 195174070079
- Volts:
- 240V
- Width:
- 29-3/4