LG STUDIO 30 INDUCTION COOKTOP WIFI
LG STUDIO 30 INDUCTION COOKTOP WIFI
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Complicated meal? Unexpected guests? Impress in the kitchen with the LG STUDIO Flex Zone. Combine the left two induction elements to accommodate different sizes and shapes of cookware.
- A few simple touches activate your cooktop for quick operation without confusion on an impressive LCD touch display. The look is sleek and contemporary - and it's even easy to clean.
- LG STUDIO brings the power with 5,000W induction burner dual center induction burner. Switch between its largest or smallest element - or activate them both for easy convenience.
- Powered by electromagnetic energy underneath the cooktop, each element produces instant heat directly to, and only to, your cookware for the most effective heat delivery cooking technology.
- All LG Studio appliances are backed by LG's exclusive 2-year limited warranty, so you can confidently enjoy this appliance for years to come.
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 36.7
- Burner Type:
- Induction
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Digital
- Depth:
- 21-1/16
- Energy Star Compliant:
- Yes
- Height:
- 3-11/16
- Number of Burners:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Compatibility:
- ThinQ
- Smart Home Enabled:
- Yes
- Type:
- LGCBIS3018BE
- UPC:
- 195174092217
- Width:
- 30-11/16
- Wireless Communication:
- Wi-Fi