LG Studio 5.0 cu. ft. Washer 7.4 cu. ft. Gas Dryer Washtower in Essence White
LG Studio 5.0 cu. ft. Washer 7.4 cu. ft. Gas Dryer Washtower in Essence White
Product Details
Product Details
- Say never again to never-ending piles of laundry-mega & ultra large capacity fits more clothes in every load and helps you power through laundry day in less time. With 5.0 cu. ft. in the washer and 7.4 cu. ft. in the dryer, you can fit from big loads of towels or jeans to a king-size comforter and more in a single load, for big time savings every week.
- Intuitive Center Control® LCD panel gives you more of what you need with every touch, from descriptions of each setting and helpful prompts to status updates and remaining cycle time. Tastefully hidden from view until you tap the power button, when you’ll have easy access to all washer and dryer settings.
- Available within the ThinQ® app, ThinQ Care™ sends proactive usage, maintenance, and diagnostic alerts to your smartphone to help keep your LG smart appliances running smoothly.
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.0 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Noble Steel
- Depth:
- 32-63/100
- Energy Star Compliant:
- Yes
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Type:
- LGSWWG50W4
- UPC:
- 195174070987
- Volts:
- 120V
- Width:
- 27