LG STUDIO INSTAVIEW AIR FRY AIRE SOUS-VIDE
LG STUDIO INSTAVIEW AIR FRY AIRE SOUS-VIDE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- With LG STUDIO's large capacity oven, you can make enough to feed your whole family-and your friends, too. Whether you’re hosting a dinner party or making a holiday feast, this oven fits it all beautifully.
- Keep the focus on your filet-these white LED backlit knobs immediately tell you when each burner is on or off with just a glance while adding a little bit of wow with every turn.
- Upgrade your kitchen with design-led appliances that offer personalized finish options, upscale design details and innovative features that make your space feel good.
- Using low oven temperatures and airflow around vacuum sealed ingredients, Air Sous Vide locks in moisture and aroma to deliver meats, fish and poultry that are juicy, tender and consistently delicious
- Life doesn't stop for spills, and your style shouldn't sacrifice, either. LG STUDIO’s PrintProof™ fingerprint and smudge resistant finish easily wipes clean with a soft, dry cloth for a distinctive kitchen that handles real-life in style.
- Exclusive LG STUDIO soft-close hinges close gently, so you’ll never disrupt what’s inside. No matter how busy or crowded your kitchen gets, things will always stay smooth.
Specifications
- ADA Compliant:
- No
- Burner Type:
- Induction
- Capacity:
- 6.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knobs
- Depth:
- 29-3/8
- Height:
- 37-1/4
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Number of Burners:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Self Clean:
- Yes
- Smart Home Enabled:
- Yes
- Type:
- LGLSIS6338NE
- UPC:
- 195174084427
- Width:
- 29-7/8