Low Ambient Wind Baffle Kit for LSU091HSV2 and LSU121HSV2 Outdoor Units
Low Ambient Wind Baffle Kit for LSU091HSV2 and LSU121HSV2 Outdoor Units
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Dove Grey
- Depth:
- 7-47/50 in
- Energy Star Compliant:
- No
- Height:
- 19-11/16 in
- UPC:
- 048231367370
- Width:
- 19-69/100 in