This product requires certification to purchase.

12k Btu/H - Wall Mounted Inverter Heat Pump - 115V

LG

Mega 12k Btu/H - Wall Mounted Inverter Heat Pump - 115V

  • Fast #
  • Part #LGLSN120HXV2
  • Item #7960946
  • Manufacturer Part #LSN120HXV2
5 out of 5 Customer Rating
Brand image
LG

Mega 12k Btu/H - Wall Mounted Inverter Heat Pump - 115V

  • Fast #
  • Part #LGLSN120HXV2
  • Item #7960946
  • Manufacturer Part #LSN120HXV2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

AMP:
15, 11.4, 11, 0.4
Application:
Residential
Auto Switching Heat:
Yes
BTU:
12000
BTU Cooling Rating:
13780 Btu/h
BTU Heat Rating:
13780 Btu/h
CFM:
124 ft3/min
Collection:
Mega
Compressor Type:
Inverter
Decibel Rating (dB):
39 dB
Depth:
8-5/16 in
EER:
10.51
Energy Star Compliant:
No
HSPF:
9.5
Height:
11-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
12
Max CFM:
272 cfm
Max Fuse Size:
25
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
19.0
Suction Line (OD):
3/8 in
UPC:
048231390651
Volts:
115V
Weight:
23 lb
Width:
34-7/8 in
Zones:
1