This product requires certification to purchase.

12k Btu/H - Wall Mounted Inverter Heat Pump - Mega Unit

LG

Mega 12k Btu/H - Wall Mounted Inverter Heat Pump - Mega Unit

  • Fast #
  • Part #LGLSN120HEV2
  • Item #7850868
  • Manufacturer Part #LSN120HEV2
3.9 out of 5 Customer Rating
Brand image
LG

Mega 12k Btu/H - Wall Mounted Inverter Heat Pump - Mega Unit

  • Fast #
  • Part #LGLSN120HEV2
  • Item #7850868
  • Manufacturer Part #LSN120HEV2
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

AMP:
7.8, 10
Application:
Residential
Auto Switching Heat:
Yes
BTU:
12000
BTU Cooling Rating:
12000 Btu/h
BTU Heat Rating:
12000 Btu/h
CFM:
212
Collection:
Mega
Compressor Type:
Inverter
Decibel Rating (dB):
39 dB
Depth:
8-1/4
EER:
10.52
Energy Star Compliant:
No
HSPF:
9.2
Height:
11-1/4
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4
MBH:
12
Max CFM:
459
Max Fuse Size:
15
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
17.0
Suction Line (OD):
3/8
UPC:
048231388054
Volts:
208/230V
Weight:
23
Width:
34-13/16
Zones:
1