This product requires certification to purchase.

24 MBH R-410A 17 SEER Wall Mount Outdoor 2 Ton Mini-Split Heat Pump

This product has been replaced by

LG Electronics Wall Mount Outdoor 2 Tons Mini-Split Single-Zone
LG 24 MBH Wall Mount Outdoor 2 Tons Mini-Split Single-Zone
Manufacturer Part #LSU240HEV1
LG

Mega 24 MBH R-410A 17 SEER Wall Mount Outdoor 2 Ton Mini-Split Heat Pump

  • Fast #
  • Part #LGLSU240HEV
  • Item #4542146
  • Manufacturer Part #LSU240HEV
5 out of 5 Customer Rating
Brand image

This product has been replaced by

LG Electronics Wall Mount Outdoor 2 Tons Mini-Split Single-Zone
LG 24 MBH Wall Mount Outdoor 2 Tons Mini-Split Single-Zone
Manufacturer Part #LSU240HEV1
LG

Mega 24 MBH R-410A 17 SEER Wall Mount Outdoor 2 Ton Mini-Split Heat Pump

  • Fast #
  • Part #LGLSU240HEV
  • Item #4542146
  • Manufacturer Part #LSU240HEV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

AMP:
20, 14, 11.3, 10.1, 10.8, 0.48
Auto Switching Heat:
Yes
BTU Cooling Rating:
24000 Btu/h
BTU Heat Rating:
22000 Btu/h
Collection:
Mega
Compressor Type:
Inverter
Decibel Rating (dB):
53 dB
Depth:
12-19/32
EER:
10.8
Energy Star Compliant:
No
HSPF:
8.5
Height:
25-13/16
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4
MBH:
24
Max CFM:
1766
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
17.0
Suction Line (OD):
5/8
UPC:
048231369350
Volts:
208/230V
Weight:
92
Width:
34-1/4
Zones:
1