12k Btu/h - Wall Mounted Outdoor Heat Pump - Multi-Zone - R-410A
Multi F 12k Btu/h - Wall Mounted Outdoor Heat Pump - Multi-Zone - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Documents
Specifications
- Application:
- Residential
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 12000 Btu/h
- Collection:
- Multi F
- Decibel Rating (dB):
- 39 dB
- Depth:
- 8-9/32 in
- Energy Star Compliant:
- Yes
- Height:
- 23-5/8 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Max CFM:
- 353 cfm
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov.
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/8 in
- UPC:
- 048231391870
- Volts:
- 208/230V
- Weight:
- 36 lb
- Width:
- 27-9/16 in