15.6 MBH 2-Zone Wall Mount Outdoor 1.5 Ton Mini-Split Multi Zone
Multi F 15.6 MBH 2-Zone Wall Mount Outdoor 1.5 Ton Mini-Split Multi Zone
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Defrost/Deicing
- Restart delay
- Self diagnosis
- Auto operation
-
Green
Specifications
- AMP:
- 5.2, 6
- Auto Switching Heat:
- Yes
- BTU Cooling Rating:
- 15600 Btu/h
- BTU Heat Rating:
- 17000 Btu/h
- Collection:
- Multi F
- Decibel Rating (dB):
- 51 dB
- Depth:
- 12-19/32 in
- EER:
- 14.0
- Energy Star Compliant:
- Yes
- HSPF:
- 9.2
- Height:
- 31-13/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 15.6
- Max CFM:
- 2119 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 21.0
- Suction Line (OD):
- 3/8 in
- UPC:
- 048231364515
- Volts:
- 208/230V
- Watts:
- 1.29 kW
- Width:
- 34-1/4 in
- Zones:
- 2