18k BTU - Mid Static - Concealed Duct Unit - Single or Multi-Zone
Multi F 18k BTU - Mid Static - Concealed Duct Unit - Single or Multi-Zone
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Two thermistor control
- Auto operation
- Auto restart
- Control lock function
- Drain pump
- Group control
- Inverter (variable speed fan)
- Compatible with accessory Wi-Fi module
- Horizontal or vertical installation
Documents
Recommended Accessories
Specifications
- A2L Compatible:
- No
- AMP:
- 1.7
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 20000 Btu/h
- CFM:
- 635 ft3/min
- Collection:
- Multi F
- Decibel Rating (dB):
- 36 dB
- Depth:
- 9-21/32 in
- Height:
- 40-1/32 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 1/4 in
- Max CFM:
- 635 cfm
- Multi-Zone Compatible:
- Yes
- Number of Condenser Fan Motors:
- 1
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- Suction Line (OD):
- 1/2 in
- UPC:
- 195174062487
- Volts:
- 208/230V
- Weight:
- 61.5 lb
- Width:
- 36-3/4 in