18k BTU - Outdoor Heat Pump - For 2 Zones
This product has been replaced by
Manufacturer Part #LMU183HV
Multi F 18k BTU - Outdoor Heat Pump - For 2 Zones
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 9Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Auto operation
- Auto restart
- Inverter (variable speed fan)
- Defrost/deicing
- Restart delay (3 min)
- Self diagnostics
- Soft start
- Low ambient cooling down to 14 Deg F
-
Green
Specifications
- AMP:
- 12.8
- Auto Switching Heat:
- No
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 22000 Btu/h
- CFM:
- 1766 ft3/min
- Collection:
- Multi F
- Decibel Rating (dB):
- 54 dB
- Depth:
- 15-3/16 in
- EER:
- 13.5
- Energy Star Compliant:
- Yes
- HSPF:
- 11.0
- Height:
- 25-19/32 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 164 ft
- Liquid Line (OD):
- 1/4 in
- Lock Rotor Amps (LRA):
- 16
- MBH:
- 18
- Max CFM:
- 1766 cfm
- Max Fuse Size:
- 20
- Maximum Overcurrent Protection (MOP):
- 20
- Minimum Circuit Ampacity (MCA):
- 15.8
- Multi-Zone Compatible:
- Yes
- Number of Condenser Fan Motors:
- 1
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 22.0
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1.5 Ton
- UPC:
- 048231393164
- Volts:
- 208/230V
- Watts:
- 2.04 kW
- Weight:
- 101 lb
- Width:
- 34-1/4 in
- Zones:
- 2