32k Btu/h - Wall Mounted Outdoor Heat Pump - Multi-Zone - R-410A
This product has been replaced by
Manufacturer Part #LMU363HV
Multi F 32k Btu/h - Wall Mounted Outdoor Heat Pump - Multi-Zone - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Frequency: 60 Hz
- Parts Warranty: 5 Years
- Recommended Breaker Size: 25 Amps
-
Green
Specifications
- AMP:
- 15.13, 17.9, 25
- Auto Switching Heat:
- No
- BTU:
- 36000
- BTU Cooling Rating:
- 32000 Btu/h
- BTU Heat Rating:
- 36000 Btu/h
- CFM:
- 2119
- Collection:
- Multi F
- Decibel Rating (dB):
- 55 dB
- Depth:
- 13
- EER:
- 13.0
- Energy Star Compliant:
- Yes
- HSPF:
- 10.0
- Height:
- 32-27/32
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 246-1/10
- Liquid Line (OD):
- 1/4
- MBH:
- 32
- Max CFM:
- 2119
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 22.0
- Suction Line (OD):
- 3/8
- UPC:
- 048231374569
- Volts:
- 208/230V
- Watts:
- 2.74
- Width:
- 37-13/32
- Zones:
- 4