This product requires certification to purchase.

36 MBH 4-Zone Wall Mount Outdoor 3 Ton Mini-Split Multi Zone

This product has been replaced by

LG Electronics Wall Mount Outdoor 1.5 Ton Mini-Split Multi-Zone
LG 32k Btu/h - Wall Mounted Outdoor Heat Pump - Multi-Zone - R-410A
Manufacturer Part #LMU36CHV
LG

Multi F 36 MBH 4-Zone Wall Mount Outdoor 3 Ton Mini-Split Multi Zone

  • Fast #
  • Part #LGLMU369HV
  • Item #4099557
  • Manufacturer Part #LMU369HV
3.6 out of 5 Customer Rating
Brand image

This product has been replaced by

LG Electronics Wall Mount Outdoor 1.5 Ton Mini-Split Multi-Zone
LG 32k Btu/h - Wall Mounted Outdoor Heat Pump - Multi-Zone - R-410A
Manufacturer Part #LMU36CHV
LG

Multi F 36 MBH 4-Zone Wall Mount Outdoor 3 Ton Mini-Split Multi Zone

  • Fast #
  • Part #LGLMU369HV
  • Item #4099557
  • Manufacturer Part #LMU369HV
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green


Specifications

AMP:
11.8, 15.5
Auto Switching Heat:
Yes
BTU:
36000
BTU Cooling Rating:
34000 Btu/h
BTU Heat Rating:
41000 Btu/h
Collection:
Multi F
Decibel Rating (dB):
57 dB
Depth:
14-9/16
EER:
12.5
Energy Star Compliant:
Yes
HSPF:
10.5
Height:
45-7/8
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4
MBH:
36
Max CFM:
2119
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
17.5
Suction Line (OD):
3/8
UPC:
048231363983
Volts:
208/230V
Watts:
3.58
Width:
35-7/16
Zones:
4