This product requires certification to purchase.

7k Btu/h - Wall Mounted Indoor Heat Pump - Multi-Zone - R-410A

LG

Multi F 7k Btu/h - Wall Mounted Indoor Heat Pump - Multi-Zone - R-410A

  • Fast #
  • Part #LGLMN079HVT
  • Item #7660244
  • Manufacturer Part #LMN079HVT
5 out of 5 Customer Rating
Brand image
LG

Multi F 7k Btu/h - Wall Mounted Indoor Heat Pump - Multi-Zone - R-410A

  • Fast #
  • Part #LGLMN079HVT
  • Item #7660244
  • Manufacturer Part #LMN079HVT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Frequency: 60 Hz
  • Parts warranty: 5 years
  • Requires Certification
  • Green


Specifications

AMP:
0.4
BTU:
7000
BTU Cooling Rating:
7000 Btu/h
BTU Heat Rating:
8100 Btu/h
CFM:
148
Collection:
Multi F
Compressor Stages:
Single Stage
Decibel Rating (dB):
35 dB
Depth:
7-7/16
Diameter:
63/100
Height:
12-1/8
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4
MBH:
7
Max CFM:
254
Phase:
Single Phase
Refrigerant:
R-410A
Suction Line (OD):
3/8
Tonnage:
0.5 Ton
UPC:
048231386456
Volts:
208/230V
Weight:
18.3
Width:
32-15/16