12k Btu/h - Wall Mounted Indoor Heat Pump - Single or Multi-Zone - R-410A
Multi F Art Cool™ 12k Btu/h - Wall Mounted Indoor Heat Pump - Single or Multi-Zone - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Frequency: 60 Hz
- Parts warranty: 5 years
- Recommended breaker size: 15 amps
- LG ThinQ
- Stylish ARTCOOL design
- Energy saving
- Low noise
-
Green
Specifications
- AMP:
- 0.4, 10, 15, 7.8
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 13600 Btu/h
- CFM:
- 194
- Collection:
- Multi F Art Cool™
- Compressor Stages:
- Single Stage
- Decibel Rating (dB):
- 39 dB
- Depth:
- 7-9/16
- Diameter:
- 63/100
- EER:
- 12.5
- HSPF:
- 11.4
- Height:
- 12-1/8
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 82
- Liquid Line (OD):
- 1/4
- MBH:
- 12
- Max CFM:
- 282
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 22.7
- Suction Line (OD):
- 3/8
- UPC:
- 048231385718
- Volts:
- 208/230V
- Watts:
- 1.04
- Weight:
- 20.5
- Width:
- 32-15/16
- Zones:
- 1