This product requires certification to purchase.

Branch Box for LMU360HHV, LMU420HHV, LMU480HV, LMU540HV and LMU600HV

LG

Multi F Branch Box for LMU360HHV, LMU420HHV, LMU480HV, LMU540HV and LMU600HV

  • Fast #
  • Part #LGPMBD3620
  • Item #4488810
  • Manufacturer Part #PMBD3620
4 out of 5 Customer Rating
Brand image
LG

Multi F Branch Box for LMU360HHV, LMU420HHV, LMU480HV, LMU540HV and LMU600HV

  • Fast #
  • Part #LGPMBD3620
  • Item #4488810
  • Manufacturer Part #PMBD3620
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Frequency: 60 Hz
  • Requires Certification

Specifications

AMP:
0.08
Collection:
Multi F
Depth:
11-13/16
Height:
5-11/12
Installation Type:
Indoor
MiniSplit Parts or Accessory Type:
Branch Box
UPC:
048231368155
Volts:
208/230V
Watts:
16
Width:
9-17/20